- Steam Duo-Flow Fixed Syphon
- 1" Unit Size
- 1 NPT Shaft Thread Size
- Left Hand
- Duo-Flow Flow Type
| Shaft Thread Size | 1 in NPT |
| Unit Length | 7.01 in |
| Base to Center | 1 1/4 in |
| Front of Body to Port Centerline | 5.21 in |
| Type | Steam |
| Inlet Port Type | NPT(f) |
| Housing Material | Cast Iron |
| Right / Left Hand | Left Hand |
| Inlet Port | 1 in |
| Elbow Port | 1/2 in NPT |
| Flow Type | Duo-Flow |
| Shaft Dia. | 1 in |
| Assembled Length | 7.01 in |
| Unit Size | 1 in |
| Shaft Extension Length | 2.03 in |
| Weight | 6.0 LB |

