- Steam Duo-Flow Fixed Syphon
- 2 1/2" Unit Size
- 2 /12 NPT Shaft Thread Size
- Left Hand
- Duo-Flow Flow Type
| Shaft Dia. | 2.25 in |
| Front of Body to Port Centerline | 9.76 in |
| Unit Size | 2 1/2 in |
| Inlet Port Type | NPT(f) |
| Shaft Thread Size | 2 /12 NPT |
| Housing Material | Cast Iron |
| Assembled Length | 12.45 in |
| Flow Type | Duo-Flow |
| Type | Steam |
| Unit Length | 12.45 in |
| Inlet Port | 2 1/2 in |
| Right / Left Hand | Left Hand |
| Base to Center | 2 1/2 in |
| Shaft Extension Length | 2.91 in |
| Elbow Port | 1 1/4 in NPT |
| Weight | 35.5 LB |

