- Water & Steam Duo-Flow Fixed Syphon
- 1" Unit Size
- 1 BSPT Shaft Thread Size
- Right Hand
- Duo-Flow Flow Type
| Unit Length | 7.01 in |
| Inlet Port | 1 in |
| Base to Center | 1 1/4 in |
| Front of Body to Port Centerline | 5.21 in |
| Shaft Dia. | 1 in |
| Assembled Length | 7.01 in |
| Unit Size | 1 in |
| Housing Material | Cast Iron |
| Right / Left Hand | Right Hand |
| Flow Type | Duo-Flow |
| Type | Water |
| Elbow Port | 1/2 in BSPT |
| Shaft Thread Size | 1 BSPT |
| Inlet Port Type | BSPT(f) |
| Shaft Extension Length | 2.03 in |
| Weight | 6.5 LB |

