- Water & Steam Duo-Flow Fixed Syphon
- 1 1/4" Unit Size
- 1 1/4 NPT Shaft Thread Size
- Right Hand
- Duo-Flow Flow Type
| Shaft Thread Size | 1 1/4 in NPT |
| Unit Length | 8.6 in |
| Unit Size | 1 1/4 in |
| Right / Left Hand | Right Hand |
| Front of Body to Port Centerline | 6.68 in |
| Flow Type | Duo-Flow |
| Type | Water |
| Assembled Length | 8.6 in |
| Elbow Port | 3/4 in NPT |
| Shaft Extension Length | 1.89 in |
| Shaft Dia. | 1.25 in |
| Base to Center | 1.78 in |
| Inlet Port Type | NPT(f) |
| Housing Material | Cast Iron |
| Inlet Port | 1 1/4 in |
| Weight | 12.3 LB |

