- Water & Steam Duo-Flow Fixed Syphon
- 2" Unit Size
- 2 NPT Shaft Thread Size
- Right Hand
- Duo-Flow Flow Type
| Housing Material | Cast Iron |
| Assembled Length | 10.63 in |
| Shaft Extension Length | 2.19 in |
| Inlet Port | 2 in |
| Inlet Port Type | NPT(f) |
| Unit Size | 2 in |
| Front of Body to Port Centerline | 8.06 in |
| Flow Type | Duo-Flow |
| Right / Left Hand | Right Hand |
| Shaft Thread Size | 2 NPT |
| Shaft Dia. | 1.88 in |
| Unit Length | 10.63 in |
| Elbow Port | 1 1/4 in NPT |
| Base to Center | 2.56 in |
| Type | Water |
| Weight | 32.0 LB |

