- Machine Tool Coolant Rotary Union
- 3/8" Inlet Port
- 4.5" Long
- 8500 rpm Max
| RPM [Max] | 8500 rpm |
| Type | Coolant |
| Style | Straight |
| Base to Center | 0.89 in |
| Shaft Dia. [Max] | 0.7083 in |
| Shaft Dia. [Min] | 0.7078 in |
| Assembled Length | 4 1/2 in |
| Flow Type | Mono-Flow |
| Shaft Extension Length | 0.188 in |
| Unit Length | 4 1/2 in |
| Inlet Port | 3/8" |
| Front of Body to Port Centerline | 3.98 in |
| Right / Left Hand | Left Hand |
| Shaft Thread Size | M16 X 1.5 |
| Weight | 0.0 LB |

