- Single Row Radial Bearing, 12 mm ID x 28 mm OD x 11.51 mm Wide, Double Sealed (Light Contact), Extra Precision (ABEC 7), Phenolic / Aluminum Laminate Cage, Normal Clearance (C0)
| No. in Set | Single Bearing |
| Outer Ring Width | 11.51 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| No. of Balls | 8 |
| Lubricant | Mobil 28 |
| Temperature Range [Min] | -80 °F |
| Seal Type | Light Contact Seals |
| Bearing Arrangement | N/A |
| Static Load Rating [Max] | 759 lbf |
| O.D. | 28 mm |
| Origin | Single Row Radial |
| Material | Steel |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 58000 rpm |
| I.D. | 12 mm |
| Temperature Range [Max] | 350 °F |
| Precision Level | Extra Precision (ABEC 7) |
| Ball Material | Steel |
| Limiting Speed - Oil | 89000 rpm |
| Bearing Type | Single Row Radial |
| Fillet Radius | 0.3 mm |
| Cage Material | Phenolic/Aluminum Laminate |
| Bore Type | Round Bore, Metric Type |
| Special Features | X1 |
| Seal Material | Fiber |
| Enclosure | Double Sealed |
| O.D. Type | Straight |
| Ball Dia. | 3/16 in |
| Contact Angle | 0° |
| Inner Ring Width | 11.51 mm |
| Weight | 61.55 LB |
| EAN or UPC | 4054364978747 |
| NSN Number | 3110-01-016-2843, 3110-01-115-3774 |

