- Single Row Radial Bearing, 20 mm ID x 42 mm OD x 12 mm Wide, Open, Extra Precision (ABEC 7), Standard Cage, Normal Clearance (C0)
| Seal Type | Unsealed |
| Temperature Range [Max] | 150 °F |
| Enclosure | Open |
| O.D. Type | Straight |
| Lubricant | Exxon Instrument Oil |
| Ball Material | Steel |
| Inner Ring Width | 12 mm |
| Outer Ring Width | 12 mm |
| Bearing Arrangement | N/A |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Cage Material | Standard |
| Fillet Radius | 0.64 mm |
| Temperature Range [Min] | -65 °F |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| Precision Level | Extra Precision (ABEC 7) |
| Contact Angle | 0° |
| Preload Level | None |
| Seal Material | None |
| O.D. | 42 mm |
| Material | Steel |
| Bearing Type | Single Row Radial |
| I.D. | 20 mm |
| Weight | 0.2 LB |
| EAN or UPC | 697150020066 |
| NSN Number | 3110-01-360-1195 |

