- Single Row Angular Contact Bearing, 35 mm ID x 62 mm OD x 14 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set, Medium Preload
| No. of Balls | 15 |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 38600 rpm |
| Outer Ring Width | 14 mm |
| O.D. | 62 mm |
| Ball Material | Steel |
| Ball Dia. | 5/16 in |
| O.D. Type | Straight |
| Origin | Single Row Angular Contact |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| No. in Set | Duplex Set |
| Preload Level | Medium |
| Limiting Speed - Grease | 24300 rpm |
| Bearing Arrangement | Universal |
| Enclosure | Open |
| Fillet Radius | 1 mm |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| Preload Amount | 50 lbf |
| I.D. | 35 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 4300 lbf |
| Static Load Rating [Max] | 3750 lbf |
| Precision Level | Extra Precision (ABEC 7) |
| Seal Material | None |
| Material | Steel |
| Cage Material | Phenolic |
| Inner Ring Width | 14 mm |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Weight | 0.714 LB |

