- Single Row Angular Contact Bearing, 50 mm ID x 80 mm OD x 16 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set, Heavy Preload
| I.D. | 50 mm |
| Bearing Type | Single Row Angular Contact |
| Ball Dia. | 3/8 in |
| Enclosure | Open |
| Precision Level | Extra Precision (ABEC 7) |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Balls | 18 |
| Cage Material | Phenolic |
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 15° |
| Preload Level | Heavy |
| Seal Material | None |
| Inner Ring Width | 16 mm |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 17000 rpm |
| Limiting Speed - Oil | 27000 rpm |
| Material | Steel |
| O.D. | 80 mm |
| Lubricant | Oil Preservative |
| Outer Ring Width | 16 mm |
| Preload Amount | 170 lbf |
| Bearing Arrangement | Universal |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| Dynamic Load Rating | 6658 lbf |
| O.D. Type | Straight |
| Ball Material | Steel |
| Static Load Rating [Max] | 6653 lbf |
| Fillet Radius | 1 mm |
| Weight | 1.212 LB |

