- Single Row Angular Contact Bearing, 120 mm ID x 180 mm OD x 28 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set, Light Preload
| Limiting Speed - Grease | 7100 rpm |
| Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 28 mm |
| Seal Material | None |
| Inner Ring Width | 28 mm |
| Ball Dia. | 0.7813 in |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| Preload Amount | 170 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Phenolic |
| O.D. | 180 mm |
| I.D. | 120 mm |
| Seal Type | Unsealed |
| Contact Angle | 15° |
| Static Load Rating [Max] | 34426 lbf |
| Fillet Radius | 2 mm |
| Limiting Speed - Oil | 11200 rpm |
| Inch/Metric | Metric |
| Preload Level | Light |
| Precision Level | Extra Precision (ABEC 7) |
| Bearing Arrangement | Universal |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 27255 lbf |
| Enclosure | Open |
| No. of Balls | 21 |
| O.D. Type | Straight |
| Weight | 4.24 KG |

