- Single Row Angular Contact Bearing, 140 mm ID x 210 mm OD x 33 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set, Light Preload
| Temperature Range [Min] | -65 °F |
| Pre Lubricant | Exxon Instrument Oil |
| Inner Ring Width | 33 mm |
| Preload Amount | 250 lbf |
| Ball Material | Steel |
| Material | Steel |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 9600 rpm |
| Enclosure | Open |
| Contact Angle | 15° |
| Dynamic Load Rating | 35584 lbf |
| Temperature Range [Max] | 150 °F |
| Bore Type | Round Bore, Metric Type |
| O.D. | 210 mm |
| Fillet Radius | 2 mm |
| Ball Dia. | 0.9063 in |
| Cage Material | Phenolic |
| Static Load Rating [Max] | 46391 lbf |
| No. of Balls | 21 |
| Lubricant | Exxon Instrument Oil |
| Bearing Type | Single Row Angular Contact |
| Precision Level | Extra Precision (ABEC 7) |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Origin | Single Row Angular Contact |
| Limiting Speed - Grease | 6100 rpm |
| Outer Ring Width | 33 mm |
| No. in Set | Duplex Set |
| I.D. | 140 mm |
| O.D. Type | Straight |
| Seal Material | None |
| Weight | 16515.08 LB |
| EAN or UPC | 4054364945121 |

