- Single Row Angular Contact Bearing, 25 mm ID x 52 mm OD x 15 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| No. of Balls | 11 |
| O.D. | 52 mm |
| Dynamic Load Rating | 3524 lbf |
| Static Load Rating [Max] | 2569 lbf |
| Enclosure | Open |
| O.D. Type | Straight |
| Material | Steel |
| Inch/Metric | Metric |
| Bearing Arrangement | N/A |
| I.D. | 25 mm |
| Bearing Type | Single Row Angular Contact |
| Fillet Radius | 1 mm |
| Origin | Single Row Angular Contact |
| Contact Angle | 15° |
| Seal Material | None |
| Preload Level | None |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| Precision Level | Extra Precision (ABEC 7) |
| Ball Dia. | 5/16 in |
| Limiting Speed - Oil | 52000 rpm |
| Inner Ring Width | 15 mm |
| Limiting Speed - Grease | 32000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 15 mm |
| Cage Material | Phenolic |
| Lubricant | Oil Preservative |
| Weight | 0.299 LB |

