- Single Row Radial Bearing, 30 mm ID x 62 mm OD x 16 mm Wide, Double Shielded (Non-Contact), Extra Precision (ABEC 7), Standard Cage, Normal Clearance (C0)
| No. in Set | Single Bearing |
| Cage Material | Standard |
| Precision Level | Extra Precision (ABEC 7) |
| Seal Type | Non-Contact Seals |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 350 °F |
| Inner Ring Width | 16 mm |
| Ball Material | Steel |
| Outer Ring Width | 16 mm |
| I.D. | 30 mm |
| Enclosure | Double Shielded |
| O.D. Type | Straight |
| Preload Level | None |
| Bearing Type | Single Row Radial |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Arrangement | N/A |
| Contact Angle | 0° |
| Lubricant | Nye Rheotemp 500 |
| Seal Material | Metal |
| Material | Steel |
| Origin | Single Row Radial |
| O.D. | 62 mm |
| Temperature Range [Min] | -50 °F |
| Weight | 0.7 LB |

