- Single Row Angular Contact Bearing, 45 mm ID x 85 mm OD x 19 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set, Heavy Preload
| Cage Material | Phenolic |
| Inner Ring Width | 19 mm |
| Static Load Rating [Max] | 7087 lbf |
| Contact Angle | 15° |
| Inch/Metric | Metric |
| Seal Material | None |
| Precision Level | Extra Precision (ABEC 7) |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| Fillet Radius | 1 mm |
| Bore Type | Round Bore, Metric Type |
| Ball Dia. | 0.4688 in |
| O.D. | 85 mm |
| Ball Material | Steel |
| Material | Steel |
| Preload Amount | 200 lbf |
| No. of Balls | 13 |
| Outer Ring Width | 19 mm |
| Preload Level | Heavy |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| O.D. Type | Straight |
| Seal Type | Unsealed |
| Limiting Speed - Oil | 28900 rpm |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 45 mm |
| Enclosure | Open |
| No. in Set | Duplex Set |
| Limiting Speed - Grease | 17800 rpm |
| Dynamic Load Rating | 8155 lbf |
| Lubricant | Oil Preservative |
| Weight | 1.847 LB |

