- Single Row Radial Bearing, 45 mm ID x 85 mm OD x 19 mm Wide, Open, Extra Precision (ABEC 7), Phenolic / Aluminum Laminate Cage, Normal Clearance (C0)
| Preload Level | None |
| Seal Type | Unsealed |
| I.D. | 45 mm |
| No. in Set | Single Bearing |
| Outer Ring Width | 19 mm |
| Bearing Type | Single Row Radial |
| Ball Dia. | 0.4688 in |
| Limiting Speed - Grease | 14800 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Contact Angle | 0° |
| Limiting Speed - Oil | 23000 rpm |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Precision Level | Extra Precision (ABEC 7) |
| O.D. | 85 mm |
| Fillet Radius | 1 mm |
| Cage Material | Phenolic/Aluminum Laminate |
| Bearing Arrangement | N/A |
| Origin | Single Row Radial |
| No. of Balls | 10 |
| Inch/Metric | Metric |
| Inner Ring Width | 19 mm |
| Enclosure | Open |
| Ball Material | Steel |
| Material | Steel |
| Static Load Rating [Max] | 5300 lbf |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.25 LB |
| NSN Number | 3110-01-006-9503 |

