- Single Row Angular Contact Bearing, 60 mm ID x 95 mm OD x 18 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 25° Contact Angle, Duplex (2) Set, Medium Preload
| Preload Amount | 190 lbf |
| Ball Material | Steel |
| Cage Material | Phenolic |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Medium |
| Dynamic Load Rating | 8306 lbf |
| Ball Dia. | 7/16 in |
| Limiting Speed - Oil | 20200 rpm |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 18 mm |
| No. in Set | Duplex Set |
| Enclosure | Open |
| Inner Ring Width | 18 mm |
| Limiting Speed - Grease | 12800 rpm |
| Static Load Rating [Max] | 8777 lbf |
| Material | Steel |
| Seal Material | None |
| Contact Angle | 25° |
| Inch/Metric | Metric |
| O.D. Type | Straight |
| Lubricant | Oil Preservative |
| Bearing Type | Single Row Angular Contact |
| O.D. | 95 mm |
| No. of Balls | 18 |
| I.D. | 60 mm |
| Precision Level | Extra Precision (ABEC 7) |
| Fillet Radius | 1 mm |
| Origin | Single Row Angular Contact |
| Weight | 1.87 LB |

