- Single Row Angular Contact Bearing, 80 mm ID x 125 mm OD x 22 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 25° Contact Angle, Duplex (2) Set, Medium Preload
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Ball Dia. | 9/16 in |
| Preload Level | Medium |
| Outer Ring Width | 22 mm |
| Origin | Single Row Angular Contact |
| Inner Ring Width | 22 mm |
| Limiting Speed - Grease | 9500 rpm |
| Bearing Arrangement | Universal |
| No. in Set | Duplex Set |
| Lubricant | Oil Preservative |
| Precision Level | Extra Precision (ABEC 7) |
| I.D. | 80 mm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 1 mm |
| No. of Balls | 20 |
| Bearing Type | Single Row Angular Contact |
| Cage Material | Phenolic |
| Seal Material | None |
| Dynamic Load Rating | 13945 lbf |
| Preload Amount | 350 lbf |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 16224 lbf |
| Material | Steel |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| O.D. | 125 mm |
| Ball Material | Steel |
| Limiting Speed - Oil | 15200 rpm |
| Contact Angle | 25° |
| Weight | 3.935 LB |

