- Angular Contact Spindle Bearing
| Origin | Single Row Angular Contact |
| Seal Type | Unsealed |
| Enclosure | Open |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| No. in Set | Duplex Set |
| Preload Level | Light |
| O.D. Type | Straight |
| Bearing Type | Single Row Angular Contact |
| Cage Material | Phenolic |
| Seal Material | None |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 15° |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Precision Level | Extra Precision (ABEC 7) |
| Material | Steel |
| Weight | 3.7 KG |

