- Single Row Angular Contact Bearing, 40 mm ID x 80 mm OD x 18 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 25° Contact Angle, Duplex (2) Set, Medium Preload
| O.D. Type | Straight |
| Contact Angle | 25° |
| No. of Balls | 12 |
| Lubricant | Oil Preservative |
| Preload Level | Medium |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 6184 lbf |
| Bearing Arrangement | Universal |
| Ball Dia. | 0.4688 in |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Phenolic |
| Seal Type | Unsealed |
| Dynamic Load Rating | 7413 lbf |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| O.D. | 80 mm |
| Bearing Type | Single Row Angular Contact |
| Material | Steel |
| Outer Ring Width | 18 mm |
| Origin | Single Row Angular Contact |
| I.D. | 40 mm |
| Fillet Radius | 1 mm |
| Enclosure | Open |
| Inner Ring Width | 18 mm |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Preload Amount | 150 lbf |
| No. in Set | Duplex Set |
| Limiting Speed - Oil | 29200 rpm |
| Precision Level | Extra Precision (ABEC 7) |
| Seal Material | None |
| Limiting Speed - Grease | 18000 rpm |
| Weight | 1.666 LB |

