- Single Row Angular Contact Bearing, 80 mm ID x 140 mm OD x 26 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 25° Contact Angle, Duplex (2) Set, Medium Preload
| No. in Set | Duplex Set |
| O.D. Type | Straight |
| Seal Material | None |
| No. of Balls | 15 |
| Fillet Radius | 2 mm |
| Dynamic Load Rating | 19840 lbf |
| Bore Type | Round Bore, Metric Type |
| O.D. | 140 mm |
| I.D. | 80 mm |
| Bearing Arrangement | Universal |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Inner Ring Width | 26 mm |
| Limiting Speed - Oil | 14600 rpm |
| Origin | Single Row Angular Contact |
| Static Load Rating [Max] | 20565 lbf |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| Preload Level | Medium |
| Ball Dia. | 3/4 in |
| Seal Type | Unsealed |
| Cage Material | Phenolic |
| Limiting Speed - Grease | 9000 rpm |
| Inch/Metric | Metric |
| Enclosure | Open |
| Bearing Type | Single Row Angular Contact |
| Material | Steel |
| Outer Ring Width | 26 mm |
| Precision Level | Extra Precision (ABEC 7) |
| Lubricant | Oil Preservative |
| Contact Angle | 25° |
| Weight | 2.9 KG |

