- Single Row Angular Contact Bearing, 35 mm ID x 80 mm OD x 21 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set, Medium Preload
| Limiting Speed - Oil | 28600 rpm |
| Ball Dia. | 9/16 in |
| Fillet Radius | 1.52 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Medium |
| Bearing Arrangement | Universal |
| Precision Level | Extra Precision (ABEC 7) |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Seal Type | Unsealed |
| Dynamic Load Rating | 10010 lbf |
| Contact Angle | 15° |
| Seal Material | None |
| I.D. | 35 mm |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Outer Ring Width | 21 mm |
| Cage Material | Phenolic |
| Material | Steel |
| Inch/Metric | Metric |
| O.D. Type | Straight |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 7738 lbf |
| No. of Balls | 11 |
| Limiting Speed - Grease | 17100 rpm |
| O.D. | 80 mm |
| Enclosure | Open |
| Inner Ring Width | 21 mm |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| Origin | Single Row Angular Contact |
| Weight | 1891.76 LB |
| EAN or UPC | 4054364950118 |

