- Single Row Angular Contact Bearing, 45 mm ID x 100 mm OD x 25 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle, Duplex (2) Set, Light Preload
| Cage Material | Phenolic |
| Static Load Rating [Max] | 11714 lbf |
| Dynamic Load Rating | 14416 lbf |
| Fillet Radius | 1.52 mm |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 13300 rpm |
| Contact Angle | 15° |
| Ball Dia. | 11/16 in |
| O.D. | 100 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| O.D. Type | Straight |
| Enclosure | Open |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| I.D. | 45 mm |
| Seal Material | None |
| No. of Balls | 11 |
| Bearing Design | Nonseparable Angular Contact Bearing w/ Cutway Outer Ring Shoulder |
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 25 mm |
| Limiting Speed - Oil | 22200 rpm |
| Inch/Metric | Metric |
| Material | Steel |
| Inner Ring Width | 25 mm |
| Bearing Type | Single Row Angular Contact |
| Precision Level | Extra Precision (ABEC 7) |
| Weight | 3.66 LB |
| EAN or UPC | 4054364950200 |

