- Single Row Angular Contact Spindle Bearing
- 80 mm ID x 110 mm OD x 16 mm Wide
- Open
- Duplex Set
- Light Preload
| No. in Set | Duplex Set |
| O.D. | 110 mm |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Material | Steel |
| Lubricant | Oil Preservative |
| I.D. | 80 mm |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| Inch/Metric | Metric |
| O.D. Type | Straight |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 16 mm |
| Bearing Arrangement | Universal |
| Cage Material | Phenolic |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Seal Material | None |
| Weight | 1.631 LB |

