- Single Row Angular Contact Spindle Bearing
- 140 mm ID x 190 mm OD x 24 mm Wide
- Open
- Duplex Set
- Light Preload
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Extra Precision (ABEC 7 - 9) |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Metric Type |
| Seal Material | None |
| I.D. | 140 mm |
| Outer Ring Width | 24 mm |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Cage Material | Phenolic |
| No. in Set | Duplex Set |
| Inch/Metric | Metric |
| Enclosure | Open |
| O.D. Type | Straight |
| O.D. | 190 mm |
| Lubricant | Oil Preservative |
| Contact Angle | 25° |
| Weight | 7.055 LB |
| EAN or UPC | 4012801754118 |

