- Quadruplex Set
- 0.9385" ID x 2.4409" OD x 5/8" Wide
- Extra Precision
- Universal Mounting
- 1,000 lb Preload
description
- Series L nonseparable angular contact bearings have cutaway shoulders on both the inner and outer rings. They can support very high thrust loads in one direction or combinations of radial and thrust loads, but not radial loading alone. They are designed to provide machine tool drive systems with extreme axial rigidity, low drag torque and minimal lateral runout.
applications
- NC machine tools
- Ball screw supports
- Tool frames
- Cross slides
- X-Y table positioners
- Transfer tables
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Preload Amount | 1000 lbf |
| Bearing Type | Ball Screw Support Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Heavy |
| Housing Shoulder Diameter | 2.13 in |
| Contact Angle | 65° |
| Bearing Arrangement | Universal |
| Width of Set | 2 1/2 in |
| Cage Material | Phenolic |
| Limiting Speed - Oil | 1200 rpm |
| No. in Set | Quadruplex Set |
| Dynamic Thrust Capacity | 6700 lb |
| Drag Torque of Preloaded Set | 5.6 lb/in |
| Fillet Radius | 0.04 in |
| I.D. | 0.9385 in |
| O.D. | 2.44094 in |
| Precision Level | Extra Precision (ABEC 7) |
| Axial Spring Constant | 13.2 lb/in |
| Inch/Metric | Inch |
| Extended Thrust Dynamic Load Rating | N/A |
| Material | Steel |
| No. of Balls | 21 |
| Ball Dia. | 1/4 in |
| O.D. Type | Straight |
| Enclosure | Open |
| Bore Type | Round Bore, Inch Type |
| Weight | 2281.31 LB |
| EAN or UPC | 4054364935597 |

