- Single Row Radial Bearing (Stainless), 0.375" ID x 0.875" OD x 0.21875" Wide, Open, Extra Precision (ABEC 7), Stainless Steel Cage, Normal Clearance (C0)
| Seal Type | Unsealed |
| Ball Material | Steel |
| Inch/Metric | Inch |
| Lubricant | Winsor Lube L-245X |
| Contact Angle | 0° |
| I.D. | 3/8 in |
| O.D. Type | Straight |
| Origin | Single Row Radial |
| Material | Stainless Steel |
| Temperature Range [Min] | -65 °F |
| Inner Ring Width | 0.2188 in |
| Bearing Arrangement | N/A |
| Bore Type | Round Bore, Inch Type |
| Temperature Range [Max] | 175 °F |
| Seal Material | None |
| Enclosure | Open |
| Precision Level | Extra Precision (ABEC 7) |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Dia. | 5/32 in |
| Limiting Speed - Grease | 20000 rpm |
| Fillet Radius | 0.016 in |
| Preload Level | None |
| No. of Balls | 7 |
| Cage Material | Stainless Steel |
| Limiting Speed - Oil | 20000 rpm |
| Bearing Type | Single Row Radial |
| Outer Ring Width | 7/32 in |
| Static Load Rating [Max] | 83 lbf |
| No. in Set | Single Bearing |
| O.D. | 0.875 in |
| Weight | 23.81 LB |
| EAN or UPC | 4054364962142 |

