- Corded LED Work Light w/ Magnetic Hook
- 60 LED's
- 120 Lumens
- Has a 25' 18/2 SJT Cord
- Single Body Rocker Switch
features
- All LED construction
- Light has 60 LEDs rated at 120 lumens arranged in a floodlight pattern
- Two built in magnets, one at the tip of the light and the other at the mid-point of the body offer hands-free options
- Included magnetic hook can be attached to either of the built in magnets for even more versatility
- Octagonal body design keeps the light in place when laid on its side
- Has a 25 18/2 SJT cord
| Bulb | 60 LED |
| Bulb Type | LED |
| Control Type | Rocker Switch |
| Max. Lumens | 120 lumens |
| Width | 1.800 in |
| Cord Type | SJT |
| Length | 14.300 in |
| Watts | N/A |
| Cord Length | 25 ft |
| Body Material | Engineered Polymer |
| AWG | 18/2 |
| Depth | 1.8 in |
| Power Source | AC Network |
| No. of Bulbs | 60 |
| Type | Work Light |
| Cord Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 17398801218 |

