- 5 in (127 mm) Height
features
- Maximum 200 watt Type A lamp, or Maximum 150 watts Type BR-38 or Type R medium base lamp (bulb not included)
- Adjustable ball joint for easy positioning
- Spring steel clamp w/scratch resistant vinyl sleeve
- DO NOT USE within 10 inches of flammable or combustible material
- Conforms to UL std. 153
- Cert. to CSA std. C22.2
- 120 V / 60 Hz
| Cord Length | 6 in |
| Height | 5 in (127 mm) |
| Warranty | 1 Year Limited |
| Case Material | Aluminum |
| Width | 8.6 in (218 mm) |
| Power Source | AC |
| Weight | 0.0 LB |
| EAN or UPC | 17398347037 |

