- Metal Shield Incandescent Utility Light
- 12amp Ground Receptacle
- Up to 75w
features
- Rated to handle up to a 75 watt incandescent bulb
- Built-in single grounded outlet (12 amp)
- Exclusive 90° cord swivel
| Cord Length | 25 ft |
| Amps | 12 A |
| No. of Bulbs | 1 |
| AWG | 16/3 |
| Handle Type | Straight Handle |
| Cord Type | SJT |
| Control Type | On/Off Switch |
| Bulb Type | Incandescent |
| Cord Color | Yellow |
| Watts | 75 W |
| Bulb | Incandescent |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 17398101325 |


