- FLorescent Work Light w/ Spot Light
- 25' Cord
- 13/3 AWG
features
- Cool running 13 watt fluorescent bulb rated at 10,000 hours of use
- Floodlight and a spotlight in one unit
- Built in single grounded outlet (12 amp)
- Exclusive 90° cord swivel
| AWG | 16/3 |
| Average Bulb Life | 10000 h |
| Watt Rating | 13 W |
| Bulb Type | Fluorescent |
| Cord Type | SJT |
| Watts | 13 W |
| Color | Black |
| Cord Length | 25 ft |
| Length | 13 3/4 in |
| Type | Spotlight, Work Light |
| Body Material | Polycarbonate |
| Amps | 12 A |
| Power Source | AC Network |
| Weight | 0.0 LB |
| EAN or UPC | 17398101875 |

