- Work Light
- Natural Daylight Illumination
- 2 Incandescent Bulbs
- 26 w Total
features
- Two cool running 13 watt fluorescent bulbs rated at 10,000 hours
- Built-in single grounded outlet (12 amp)
- Dual integrated swivel hooks for hands-free use
| Cord Color | Black |
| AWG | 16/3 |
| Watts | 13 W |
| Cord Length | 25 ft |
| Cord Type | SJT |
| No. of Bulbs | 2 |
| Color | Black |
| Handle Type | Straight Handle |
| Bulb Type | Fluorescent |
| Bulb | Fluorescent |
| Amps | 12 A |
| Control Type | On/Off Switch |
| Average Bulb Life | 10000 h |
| Weight | 0.0 LB |
| EAN or UPC | 17398101301 |


