- Work Light with Spotlight in Handle LED Rechargeable Light
features
- Floodlight - 60 LEDs rated at 120 lumens
- Spotlight - 6 LEDs rated at 12 lumens
- Two built in magnets, tip of the light and mid-point of the body (magnetic hook included)
- Integrated nickel metal hydride (NiMH) battery
- Includes both AC and DC power supply/charger
| Floodlight Strength | 120 lm |
| Spotlight Strength | 16 lm |
| Charge Time | 8 h [Max] |
| Type | Floodlight, Spotlight |
| Bulb | 66 LED |
| Flashlight Strength | 12 lm |
| Color | Yellow |
| Run Time [Max] | 18 h |
| Accessory Type | Rechargeable Light |
| Battery Size | Rechargeable NiMH |
| Run Time [Min] | 4 h |
| Length | 14.300 in |
| Weight | 0.0 LB |
| EAN or UPC | 17398800259 |

