- Flashlight
- 120 Lumen
- 2AA
- Built in FloodLight
features
- cETLus, ATEX, IECEx and MSHA listed intrinsically safe permissible for use in both above and below ground hazardous locations where explosive gases and dusts may be present
- 120 lumens flashlight, 120 lumens floodlight and 240 lumens Dual-Light™
- Flashlight – floodlight – Dual-Light™
- CREE® LED technology – 50,000+ hours LED life
- Sharp focused flashlight beam for distance illumination
- Unfocused wide-beam floodlight for close-up illumination
- Dual-light (flashlight and floodlight at same time) for maximum versatility
- Momentary or constant-on flashlight
- Engineered polymer housing
- Dual body switches
- Waterproof
- Impact- and chemical-resistant
- Built-in pocket/belt clip
- Includes removable lanyard
- Requires 3 AA batteries
- Limited lifetime warranty
- Non-slip grip
| Color | Yellow |
| Lumen Output | 120 lm/ft2 |
| Run Time | 14.5 min |
| Battery Size | 3 AA |
| Type | Flashlight, Floodlight |
| Body Material | Polymer |
| Bulb | LED |
| Dia. | 1.8 in |
| Length | 7 in |
| Beam Type | Focused |
| Lamp Life | 50000 h |
| Weight | 0.0 LB |
| EAN or UPC | 17398800938 |


