- ANSI Roller Chain
- Single Strand
- 100 Riveted
- 1.25 in Pitch
- Standard Series
| Chain Construction | Riveted |
| Duty | Heavy Duty |
| Chain Length | 10 ft |
| No. of Strands | 1 |
| Chain Material | Carbon Steel |
| Chain Overall Width | 1.846 in |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Link Plates Height | 1.181 in |
| Average Ultimate Strength | 25300 lb |
| Chain Pitch | 1.25 in |
| Roller Dia. | 0.75 in |
| Series | Standard |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Pitch | 1.25 in |
| Link Plates Thickness | 0.189 in |
| Chain No. | 100 |
| Chain Number | 100 |
| Weight | 3.07 LB |
| EAN or UPC | 888569064677 |

