Bearings Limited
100BTL18H TTN
Single Strand Sprocket; 100 Chain Size; 18 Teeth; Requires 2517 Taper Lock Bushing
Item #116364609
- Single Strand Sprocket
- 100 Chain Size
- 18 Teeth
- Requires Taper Lock 2517 Bushing
- With Hardened Teeth
| Hardened Teeth | With Hardened Teeth |
| Hub Type | Bushed |
| No. of Teeth | 18 |
| Material | Steel |
| O.D. | 7.84 in |
| Hub Dia. | 4.5 in |
| Pitch Dia. | 7.198 in |
| No. of Strands | 1 |
| Outside Dia. | 7.84 in |
| Bushing Type | Taper Lock |
| Bushing Series | 2517 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bushing Size | 2517 |
| Pitch | 1 1/4 in |
| Sprocket Style | B |
| Chain Pitch | 1.250 in |
| Length Through Bore | 1.75 in |
| Chain Number | 100 |
| Tooth Width | 0.692 in |
| Chain No. | 100 |
| Bore Type | TB Bushed |
| Weight | 7.8 LB |
| EAN or UPC | 888569066688 |
