Bearings Limited
100BTL36 TTN
Single Strand Sprocket; 100 Chain Size; 36 Teeth; Requires 3020 Taper Lock Bushing
Item #116364723
- Single Strand Sprocket
- 100 Chain Size
- 36 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
| Bushing Size | 3020 |
| Bushing Type | Taper Lock |
| Pitch Dia. | 14.342 in |
| Hub Type | Bushed |
| No. of Strands Across | 1 |
| Chain No. | 100 |
| Inch/Metric | Inch |
| O.D. | 15.04 in |
| Outside Dia. | 15.04 in |
| Sprocket Style | B |
| Chain Pitch | 1.250 in |
| Chain Number | 100 |
| No. of Strands | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 3020 |
| Hub Dia. | 5.25 in |
| Tooth Width | 0.692 in |
| Pitch | 1 1/4 in |
| Length Through Bore | 2 in |
| Material | Steel |
| Bore Type | TB Bushed |
| No. of Teeth | 36 |
| Weight | 31.0 LB |
| EAN or UPC | 888569066794 |
