Bearings Limited
100BTL40 TTN
Single Strand Sprocket; 100 Chain Size; 40 Teeth; Requires 3020 Taper Lock Bushing
Item #116364731
- Single Strand Sprocket
- 100 Chain Size
- 40 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
| Material | Steel |
| Pitch Dia. | 15.932 in |
| No. of Strands | 1 |
| Hub Dia. | 5.25 in |
| Chain Pitch | 1.250 in |
| Pitch | 1 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 16.63 in |
| No. of Strands Across | 1 |
| Tooth Width | 0.692 in |
| Bore Type | TB Bushed |
| Bushing Series | 3020 |
| Sprocket Style | B |
| Chain Number | 100 |
| Length Through Bore | 2 in |
| Chain No. | 100 |
| Hub Type | Bushed |
| Bushing Type | Taper Lock |
| O.D. | 16.63 in |
| No. of Teeth | 40 |
| Bushing Size | 3020 |
| Inch/Metric | Inch |
| Weight | 37.0 LB |
| EAN or UPC | 888569066800 |
