Bearings Limited
100E21H TTN
Single Strand Sprocket; 100 Chain Size; 21 Teeth; Requires E QD Bushing
Item #116364635
- Single Strand Sprocket
- 100 Chain Size
- 21 Teeth
- Requires QD E Bushing
- With Hardened Teeth
| Length Through Bore | 2.938 in |
| Hub Type | Bushed |
| Bushing Series | E |
| Bore Type | QD Bushed |
| No. of Strands Across | 1 |
| Outside Dia. | 9.04 in |
| No. of Teeth | 21 |
| Bushing Size | E |
| Chain No. | 100 |
| Pitch Dia. | 8.387 in |
| O.D. | 9.04 in |
| Material | Steel |
| Tooth Width | 0.692 in |
| Chain Number | 100 |
| Pitch | 1 1/4 in |
| Inch/Metric | Inch |
| No. of Strands | 1 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | QD |
| Sprocket Style | B |
| Weight | 12.5 LB |
| EAN or UPC | 888569066961 |
