Bearings Limited
100SF15H TTN
Single Strand Sprocket; 100 Chain Size; 15 Teeth; Requires SF QD Bushing
Item #116364578
- Single Strand Sprocket
- 100 Chain Size
- 15 Teeth
- Requires QD SF Bushing
- With Hardened Teeth
| Inch/Metric | Inch |
| Chain No. | 100 |
| Outside Dia. | 6.63 in |
| No. of Teeth | 15 |
| Pitch Dia. | 6.012 in |
| Material | Steel |
| Bushing Type | QD |
| Bore Type | QD Bushed |
| O.D. | 6.63 in |
| Chain Number | 100 |
| Tooth Width | 0.692 in |
| No. of Strands Across | 1 |
| No. of Strands | 1 |
| Bushing Series | SF |
| Bushing Size | SF |
| Hub Type | Bushed |
| Length Through Bore | 2.25 in |
| Pitch | 1 1/4 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 4.8 LB |
| EAN or UPC | 888569067104 |
