Bearings Limited
100SK14H TTN
Single Strand Sprocket; 100 Chain Size; 14 Teeth; Requires SK QD Bushing
Item #116364571
- Single Strand Sprocket
- 100 Chain Size
- 14 Teeth
- Requires QD SK Bushing
- With Hardened Teeth
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 6.23 in |
| Hub Type | Bushed |
| Tooth Width | 0.692 in |
| Bushing Size | SK |
| Bore Type | QD Bushed |
| Chain No. | 100 |
| Length Through Bore | 2.125 in |
| Inch/Metric | Inch |
| O.D. | 6.23 in |
| Bushing Series | SK |
| Pitch | 1 1/4 in |
| Pitch Dia. | 5.617 in |
| Material | Steel |
| Bushing Type | QD |
| No. of Strands | 1 |
| Chain Number | 100 |
| No. of Teeth | 14 |
| Weight | 4.2 LB |
| EAN or UPC | 888569067142 |
