Bearings Limited
120BTL19H TTN
Single Strand Sprocket; 120 Chain Size; 19 Teeth; Requires 3020 Taper Lock Bushing
Item #116364487
- Single Strand Sprocket
- 120 Chain Size
- 19 Teeth
- Requires Taper Lock 3020 Bushing
- With Hardened Teeth
| Bushing Type | Taper Lock |
| Length Through Bore | 2 in |
| Material | Steel |
| Bore Type | TB Bushed |
| No. of Strands | 1 |
| No. of Teeth | 19 |
| Bushing Size | 3020 |
| Pitch Dia. | 9.113 in |
| Outside Dia. | 9.89 in |
| No. of Strands Across | 1 |
| Hub Dia. | 5.25 in |
| O.D. | 9.89 in |
| Inch/Metric | Inch |
| Bushing Series | 3020 |
| Tooth Width | 0.894 in |
| Pitch | 1 1/2 in |
| Chain No. | 120 |
| Hardened Teeth | With Hardened Teeth |
| Chain Number | 120 |
| Hub Type | Bushed |
| Weight | 14.0 LB |
| EAN or UPC | 888569070500 |
