Bearings Limited
120SF12H TTN
Single Strand Sprocket; 120 Chain Size; 12 Teeth; Requires SF QD Bushing
Item #111064948
- Single Strand Sprocket
- 120 Chain Size
- 12 Teeth
- Requires QD SF Bushing
- With Hardened Teeth
| Chain No. | 120 |
| Inch/Metric | Inch |
| Bore Type | QD Bushed |
| No. of Strands Across | 1 |
| Bushing Series | SF |
| Hub Type | Bushed |
| No. of Strands | 1 |
| Length Through Bore | 2.25 in |
| O.D. | 6.5 in |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 5.796 in |
| Outside Dia. | 6.5 in |
| Tooth Width | 0.894 in |
| Chain Number | 120 |
| No. of Teeth | 12 |
| Bushing Type | QD |
| Bushing Size | SF |
| Pitch | 1 1/2 in |
| Weight | 4.6 LB |
| EAN or UPC | 888569070753 |
