Bearings Limited
140BTL14 TTN
Single Strand Sprocket; 140 Chain Size; 14 Teeth; Requires 3020 Taper Lock Bushing
Item #116364737
- Single Strand Sprocket
- 140 Chain Size
- 14 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
| Outside Dia. | 8.72 in |
| Material | Steel |
| Chain No. | 140 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Size | 3020 |
| Hub Type | Bushed |
| O.D. | 8.72 in |
| Tooth Width | 0.924 in |
| No. of Strands Across | 1 |
| Bushing Type | Taper Lock |
| No. of Strands | 1 |
| Inch/Metric | Inch |
| Pitch Dia. | 7.864 in |
| Chain Number | 140 |
| Bore Type | TB Bushed |
| Hub Dia. | 5.25 in |
| Length Through Bore | 2 in |
| Pitch | 1 3/4 in |
| Bushing Series | 3020 |
| No. of Teeth | 14 |
| Weight | 10.0 LB |
| EAN or UPC | 888569071491 |
