| No. of Strands | 1 |
| Link Plates Height | 1.882 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Link Plates Thickness | 0.283 in |
| Chain Length | 10 ft |
| Roller Dia. | 1.125 in |
| Pitch | 2 in |
| Chain Number | 160 |
| Series | Heavy |
| Chain Construction | Cottered |
| Chain Material | Carbon Steel |
| Weight | 7.4 LB |
| EAN or UPC | 888569073815 |

