Bearings Limited
3845 2RS PRX TTN
1.375 in OD Double Sealed Closure 1600 Series Inch Single Row Ball bearings
Item #115698003
- 0.625 in Inner Diameter
- 1.375 in Outer Diameter
- Double Sealed Closure Type
- Round Bore Type
| Retainer Material | Steel |
| Grease Type | Polyrex EM Grease |
| Overall Width | 0.438 in |
| Closure Type | Double Sealed |
| O.D. | 1.375 in |
| Flange | No |
| Speed Rating | 18000 |
| Bore Type | Round |
| Dynamic Load Rating | 1525 N |
| Internal Clearance | C0 -Standard Fit |
| Bearing Material | AISI 52100 |
| Static Load Rating | 747 N |
| Bore Diameter | 0.625 in |
| Precision Class | ABEC 1 |
| Operating Temperature [Max] | 212° F |
| Snap Ring Included | No |
| Closure Material | NBR - Buna |
| Weight | 0.1 LB |
| EAN or UPC | 888569074898 |
