Bearings Limited
40BTL16H TTN
Single Strand Sprocket; 40 Chain Size; 16 Teeth; Requires 1008 Taper Lock Bushing
Item #116365198
- Single Strand Sprocket
- 40 Chain Size
- 16 Teeth
- Requires Taper Lock 1008 Bushing
- With Hardened Teeth
| No. of Teeth | 16 |
| Chain No. | 40 |
| Pitch Dia. | 2.563 in |
| Pitch | 1/2 in |
| Chain Number | 40 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Hub Type | Bushed |
| Tooth Width | 0.284 in |
| Bushing Series | 1008 |
| Bushing Type | Taper Lock |
| Material | Steel |
| Bushing Size | 1008 |
| Outside Dia. | 2.81 in |
| Bore Type | TB Bushed |
| Length Through Bore | 0.875 in |
| Hub Dia. | 1.938 in |
| O.D. | 2.81 in |
| No. of Strands | 1 |
| Weight | 0.5 LB |
| EAN or UPC | 888569095718 |
