Bearings Limited
40BTL18H TTN
Single Strand Sprocket; 40 Chain Size; 18 Teeth; Requires 1210 Taper Lock Bushing
Item #116365222
- Single Strand Sprocket
- 40 Chain Size
- 18 Teeth
- Requires Taper Lock 1210 Bushing
- With Hardened Teeth
| No. of Strands | 1 |
| Pitch | 1/2 in |
| Pitch Dia. | 2.879 in |
| Chain Number | 40 |
| Inch/Metric | Inch |
| O.D. | 3.14 in |
| Chain No. | 40 |
| Bushing Type | Taper Lock |
| Bushing Series | 1210 |
| Tooth Width | 0.284 in |
| Bore Type | TB Bushed |
| Outside Dia. | 3.14 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Size | 1210 |
| Material | Steel |
| Hub Type | Bushed |
| No. of Strands Across | 1 |
| No. of Teeth | 18 |
| Hub Dia. | 2.469 in |
| Length Through Bore | 1 in |
| Weight | 0.6 LB |
| EAN or UPC | 888569095732 |
