Bearings Limited
40BTL24H TTN
Single Strand Sprocket; 40 Chain Size; 24 Teeth; Requires 1610 Taper Lock Bushing
Item #116365305
- Single Strand Sprocket
- 40 Chain Size
- 24 Teeth
- Requires Taper Lock 1610 Bushing
- With Hardened Teeth
| Hub Dia. | 3.25 in |
| Length Through Bore | 1 in |
| Tooth Width | 0.284 in |
| Pitch | 1/2 in |
| Bushing Size | 1610 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | 1610 |
| Chain Number | 40 |
| Bushing Type | Taper Lock |
| Material | Steel |
| Bore Type | TB Bushed |
| No. of Strands Across | 1 |
| Outside Dia. | 4.1 in |
| Pitch Dia. | 3.831 in |
| Hub Type | Bushed |
| Chain No. | 40 |
| Inch/Metric | Inch |
| No. of Teeth | 24 |
| No. of Strands | 1 |
| O.D. | 4.1 in |
| Weight | 1.4 LB |
| EAN or UPC | 888569095794 |
