Bearings Limited
40JA15H TTN
Single Strand Sprocket; 40 Chain Size; 15 Teeth; Requires JA QD Bushing
Item #116365185
- Single Strand Sprocket
- 40 Chain Size
- 15 Teeth
- Requires QD JA Bushing
- With Hardened Teeth
| Length Through Bore | 1.125 in |
| Tooth Width | 0.284 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Size | JA |
| Bushing Series | JA |
| Outside Dia. | 2.65 in |
| Chain Number | 40 |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Material | Steel |
| Pitch Dia. | 2.405 in |
| No. of Strands | 1 |
| No. of Teeth | 15 |
| Bore Type | QD Bushed |
| Inch/Metric | Inch |
| Hub Type | Bushed |
| Chain No. | 40 |
| O.D. | 2.65 in |
| Pitch | 1/2 in |
| Weight | 0.3 LB |
| EAN or UPC | 888569096173 |
